Add More Items
View All Quick Selects
Below you can add an image for 'WW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Warriorwrap WW-HR-15 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, 1.5 Inch Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Terminati
Total Availability: In Stock
Check local availability
Book Price
$62.59
Each
Warriorwrap WW-HRL-75 Black High-Voltage Linered Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, .75 Inch Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes, While The Liner Repels Dirt and Dust During Installation. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating,
$36.45
Warriorwrap WW-HR-75 Black High-Voltage Linerless Rubber Splicing Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 30MIL Thick, .75 Inches Wide, 30FT Long and Has An Ethylene Rubber-Based Design. The Self-Bonding Adhesive Helps Stick to Uneven Surfaces and Easily Conforms to Irregular Shapes. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Insulating, Jacketing Of Splices On Power Cables, Jacketing Termina
$31.29
Locking Plug, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.17 LB
Available now at Oklahoma City: In Stock
Oklahoma City Availability: In Stock
$33.31
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.59 In;0.38 to 1.00 In (Cord) Diameter, 4.00 In Length, #18 to #10 Awg Wire Size, 0.44 LB
$42.91
Locking Device Connector, 15 A, 277 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.87 In Length, #16 to #12 Awg Wire Size, 2.0999 LB
$49.43
Warriorwrap WW-832-15 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, An Extra-Wide 1.5IN In Width, 44FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$19.81
Eaton Safety Grip Locking Connector, #16-12 Awg, 15A, Industrial, 250V, Back Wiring, Black, White, Safety Grip, L6-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
$33.66
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
$18.71
W46
$30.71
15A 250V TD Midget Fuse
$8.58
This item is no longer available. Click to view alternate items.
Midget Fast Acting Fuses 600V 15A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 15A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 15A:
$40.84
15" Aluminum High-Bay Reflector
$46.60
Eaton MDL Series Time-Delay Fuse 15A, 1 Kaic At 32 Vac
$8.19
With This 15A Smart Outlet, Take Control Lamps or Small Appliances From Anywhere. (One Outlet Is App-Controlled, The Other Is Always On.) Monitor and Manage Energy Usage Through The App to Reduce Utility Cost and Waste. Part Of The Radiant Registered With Netatmo Solution. Smart Lighting Lets You Control Lights and Power, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Techn
$74.16
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$2.41
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.50
Warriorwrap WW-Ef-15 Self-Amalgamating Electrical Filler Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 1/8IN Thick, 1.5 Inches Wide, 5FT Long and Has A Self-Amalgamating, Butyl-Based Mastic Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has A Non-Oxidizing Design That Will Not Corrode Copper or Aluminum. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Encapsulating and Protectin
$28.74
Repl 15' CTRL Cable
$203.86
Warriorwrap WW-716-BL Blue Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$1.91
20
Popularity
Default