Add More Items
View All Quick Selects
Below you can add an image for 'XG04045CNAX' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
BND SCH 40 4"X45DEGX150"R Be
Total Availability: In Stock
Check local availability
Book Price
$95.50
Each
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$142.10
Relay, No-NC Contact Configuration, Direct to Contractor, 0.87 LB
$110.92
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
$291.90
40150827776921|0401508|40150827776921|15082777692|77692|XTCE040D00C|Eat Eaton Powerware Ups XTCE040D00C|Eatin XTCE040D00C|Eaton B-Line XTCE040D00C|Eaton Bussmann XTCE040D00C|Eaton Cooper Lighting XTCE040D00C|Eaton Corp XTCE040D00C|Eaton Corporation XTCE040D00C|Eaton Crouse-Hinds - Canada XTCE040D00C|Eaton Crouse-Hinds XTCE040D00C|Eaton Edison XTCE040D00C|Eaton Power Quality XTCE040D00C|Eaton Power Systems XTCE040D00C|Eaton Wiring Devices XTCE040D00C|Eaton XTCE040D00C|Eatoncorp XTCE040D00C|Eatonlight Xtce04
$419.17
Lith 2GTL2 3300LM LP840 2X2 Led Rec
$124.45
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
$1,628.78
Per 100
The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$97.66
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1/2 In Size, 0.35 to 0.45 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Straight Connection, 1/2 In Thread Size, 10 LB/100
$1,357.96
The LCCX4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,115.49
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 45 KW 60 HP CT 3PH 50/60 HZ 87A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$8,024.25
1/2" SCH40 45D PVC Elbow
$165.66
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$77.00
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$964.50
Metalux 2X4 CGT Led Panel 4000K 80CRI 4268 Lumens
$69.75
Metalux 2X4 CGT Led Panel 3500K 80CRI 4268 Lumens
Eaton Powerxl DG1 Variable Frequency Drive, 480V Input. 5.5 KW, 7.5 HP CT, 3PH, 50/60 HZ, 12A Output, IP21/Type 1 Enclosure, FR2, LCD Display, Internal Emc Filter and DC Choke Ethernet, RS-485
$2,043.55
FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.
$29.63
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW 50 HP CT 3PH 50/60 HZ 72A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$6,674.71
Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB
$392.66
20
Popularity
Default