XTPAXSA11 - MMP Accessory Side Auxiliary Contact 1no1nc

Eaton

  • $23.51 (Each)
  • $23.51 (Each)

  • $117.55 (Per 5)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPAXSA11
Manufacturer
Eaton
Manufacturer's Part Number
XTPAXSA11
Description
MMP Accessory Side Auxiliary Contact 1no1nc
MMP Accessory Side Auxiliary Contact 1NO1NC Pack Of 5
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015080728966 / 4015080728962 / 04015080728962
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Standard Packaging
$117.55 (Per 5)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
52
Resources
Images
 
 
XTPAXSA11 - Large Image
Attachments
 
 
XTPAXSA11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Motor Protector Auxiliary Contact
Description
MMP ACCESSORY SIDE AUXILIARY CONTACT 1NO1NC
Long Description
MOTOR PROTECTOR AUXILIARY CONTACT, AUXILIARY CONTACT TYPE; MANUAL MOTOR PROTECTOR (XTPB/XTPR/XTPM) AND MANUAL TRANSFORMER PROTECTOR (XTPT) USED ON; CUTLER-HAMMER BRAND; CONTACT CONFIGURATION 1NO-1NC; CONNECTION TYPE SCREW TERMINAL; XTPA MODEL
Additional Information
Contact Configuration 1NO-1NC; Connection Type Screw Terminal
Commodity Description
STARTER ACCESSORIES
extra long description
AUXILIARY CONTACT TYPE; MANUAL MOTOR PROTECTOR (XTPB/XTPR/XTPM) AND MANUAL TRANSFORMER PROTECTOR (XTPT) USED ON; CUTLER-HAMMER BRAND; CONTACT CONFIGURATION 1NO-1NC; CONNECTION TYPE SCREW TERMINAL; XTPA MODEL
Manufacturer Information
Manufacturers Part Number
XTPAXSA11
Brand
EATON CUTLER-HAMMER
Model
XTPA
GTIN
04015080728962
UPC
015080728966
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
AUXILIARY CONTACT
Packaging
Weight per each
0.42
Carton
1
Package
5
Uses, Certifications, and Standards
Used On
Manual Motor Protector (XTPB/XTPR/XTPM) and Manual Transformer Protector (XTPT)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Springdale
17 View Store

A-L

Location Stock Available
Brownwood
1 View Store

* All prices subject to change.

Begin Live Chat