Add More Items
View All Quick Selects
Below you can add an image for 'XTPR001BC1 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
40150827776921|0401508|40150827776921|15082777692|77692|XTCE040D00C|Eat Eaton Powerware Ups XTCE040D00C|Eatin XTCE040D00C|Eaton B-Line XTCE040D00C|Eaton Bussmann XTCE040D00C|Eaton Cooper Lighting XTCE040D00C|Eaton Corp XTCE040D00C|Eaton Corporation XTCE040D00C|Eaton Crouse-Hinds - Canada XTCE040D00C|Eaton Crouse-Hinds XTCE040D00C|Eaton Edison XTCE040D00C|Eaton Power Quality XTCE040D00C|Eaton Power Systems XTCE040D00C|Eaton Wiring Devices XTCE040D00C|Eaton XTCE040D00C|Eatoncorp XTCE040D00C|Eatonlight Xtce04
Total Availability: In Stock
Check local availability
Book Price
$444.32
Each
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 MM Frame Size, 12V 50/60 HZ Coil, 24 VDC
$645.39
Manual Motor Protector, On/Off Rotary Handle, 4 A, 2.5 to 4 A, 3/4 HP @ 200/240 V;2 HP @ 480 V;3 HP @ 600 V, 3 Phases, 0.7 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$133.22
Eaton XT IEC Contactor, 9A, 24 VDC, 2NO-2NO, 9A, Frame B, 45 MM, 0.5, 1.5/ 3, 3, 5, 7.5 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, XT IEC Series, Screw Terminals, Full Voltage Reversing Contactor
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$687.37
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$85.38
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
$1,065.66
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$105.94
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
00782116926886|0782116|782116926886|78211692688|92688|XBQT15D22PE|4 Wire Ground TB 1.5 MM2|Cutler Hammer XBQT15D22PE|Cutler-Hammer, Inc XBQT15D22PE|Eatin XBQT15D22PE|Eaton / Cutler Hammer XBQT15D22PE|Eaton Electrical XBQT15D22PE|Eaton XBQT15D22PE|Eatton XBQT15D22PE|Eeton Xbqt15d22pe
$20.75
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|Cutler Hammer WS16|Cutler-Hammer, Inc WS16|Eatin WS16|Eaton / Cutler Hammer WS16|Eaton Electrical WS16|Eaton WS16|Eatton WS16|Eeton WS16
$1,486.86
Motor Protector Auxiliary Contact, Auxiliary Contact Type; Manual Motor Protector (XTPB/XTPR/XTPM) and Manual Transformer Protector (XTPT) Used On; Cutler-Hammer Brand; Contact Configuration 1NO-1NC; Connection Type Screw Terminal; Xtpa Model
$24.92
Manual Motor Protector, Manual Motor Protector Type; Frame 45 Millimeter Size; 10 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
$239.35
Total Availability:
This item is no longer available. Click to view alternate items.
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$513.92
Manual Motor Protector, Manual Motor Protector Type; Frame 45 Millimeter Size; 4 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
$143.05
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$102.53
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$416.80
Etn 5PX1500RT Eaton 5PX Ups
$1,333.77
Manual Motor Protector, Manual Motor Protector, Non-Reversing Type; Frame 45 Millimeter Size; 16 Amp Current Rating; IP20 Enclosure Type; IEC Construction Standard
$242.21
Line Side Adapter, Line Side Type; B Frame XTPR E/F Manual Combination Starter Used On; 14 to 6 Awg Wire Size; 3 Phase(S); 690 Volt Voltage Rating; 60 Amp Current Rating; Line Side Feeder Commoning Link; Cutler-Hammer Brand; Xtpa Model
$44.38
20
Popularity
Default