Add More Items
View All Quick Selects
Below you can add an image for 'ballasts' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Ballast, Rapid, 110 W, 120 to 277 V Ac, 1.64 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.9 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 613 G/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$67.26
Each
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
$38.72
Narrostriplite, Commercial;Industrial;Retail and Residential;Size-Restricted Architectural Application, Iron Phosphate Finish, 2-11/16 In;68 MM Height, Cold Rolled Steel Housing Material, 18 In Length, 1 Ea Package Quantity, T12 Shape, Channel/Wireway Cover Secured With Quarter-Turn Fasteners;End Plate Quickly Converts to Snap-In Channel Connector;Groove For Tong Hanger Special Features, Cul Listed;Ul Listed, Energy Star(R) Sub Brand, 120 V Voltage Rating, 15 W Wattage, 12 LB Weight
Nacogdoches Availability: Out Of Stock
$62.85
*Delisted* 8' 2 Lamp Strip Electronic Ballast, T12
$222.41
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-Up Sockets
$69.69
00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939
$38.04
2 Lamp, 8' High Output Standard Strip, Electronic Ballast, T12, Flip-Up Sockets
$258.77
Strip Light, T12 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 LB/Ea
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
$163.99
20
Popularity
Default