Add More Items
View All Quick Selects
Below you can add an image for 'breaker' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$431.40
Each
Circuit Breaker, CH Circuit Breaker Type, 200 A Current Rating, For Use With Load Center
$35.26
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
$89.29
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
$67.37
CH 2-Pole Gfci Breaker, 15A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Total Availability: Out of Stock
$519.47
Eaton CH Residential Surge Breaker, 2P, 50A, 120/240V, 10KAIC, Pigtail Neutral
$175.96
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, QBHW
$154.16
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 125A, 22 Kaic, 120/240V , Bolt-On
$2,045.39
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
$33.82
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, Tapped Molded Opening, Special Application, 50 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$157.80
Per 5
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Nacogdoches Availability: In Stock
$287.88
Eaton Pow-R-Xpress Panelboard, 200% Neutral For 225A Panelboard
$182.04
Lug Kit, 100 A, 5 LB/Ea
$58.83
Eaton Pow-R-Xpress Main Lug Kit 600A 1 or 3 Phase
$143.57
Standard Trip Circuit Breaker, 10 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$129.10
Per 10
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac
Ideal 120V Ac Circuit BRKR Finder
$50.84
THQP 2 Pole 120/240V 10K Ic 20 Amp
$36.70
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$418.53
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
$402.38
20
Popularity
Package