Add More Items
View All Quick Selects
Below you can add an image for 'combo+switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single-Pole, Double Switch, 15A, 120/277V
Total Availability: In Stock
Check local availability
Book Price
$1,123.50
Per 100
This item is no longer available. Click to view alternate items.
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas, Polycrb, PVC
$30.52
Each
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
$35.07
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
$2,350.57
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.25 LB
$30.98
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
$31.64
Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Pole, Three-Phase, Rotary Switch, Thermoplasti
$366.92
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
$1,859.63
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$25.88
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, 5-15R, -20-60?C, 3-Way, DPLX, Thermoplas, PVC
$16.21
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$312.77
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
$16.98
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, Light Almond, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
$23.43
Door Switch, Pushbutton Actuator, 125/250/277 V Ac, 10 A, Metal (Box) Material, 6 Inch Wire Lead Terminal, 2 LB
$63.78
Commercial Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Compact Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.13 LB
$6.31
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.59 LB/Ea
$799.78
Switch, 1 Pole, 3 Ways, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.16 LB
$9.17
Switch Box, Pre-Galvanized, Silver, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 3-1/2 In Height, 0.7150 LB/Ea
$1,325.13
Eaton Motor Control Disconnect Switch, #14-4 Awg, 60A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary Switch
$449.53
20
Popularity
Default