Add More Items
View All Quick Selects
Below you can add an image for 'crimper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compression Splice, 4/0 Awg (Ascr);4/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Pink (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.13 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$1,133.93
Per 100
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, White, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$409.75
Each
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class K, Class H, 10 Kaic, 250 V
$120.41
20
Popularity
Default