Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.63
Each
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Generation 3
$2.00
Check out our new Lighting Showroom!
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250WATT 120VOLT Retail Pack
$8.34
Gel LED12DA21/827-120 76037 A-Line
$10.23
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.03
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
$10.31
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
$8.23
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
$2.91
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$3.00
Incandescent A21 Bulb Shape Traffic Signal Clear Medium Brass Base 116WATT 130volt
$3.19
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200WATT 130volt
$2.24
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20WATT 120volt
$10.70
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$18.23
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 69WATT 130volt
$12.65
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
$3.42
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$1.16
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$7.42
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
$7.46
A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
$8.43
20
Popularity
Default