Add More Items
View All Quick Selects
Below you can add an image for 'meter riser' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Meter Pack, 200A, Al, Bus: 600A, No Bypass, Nema 3R, 5, Single-Phase In/Single-Phase Out, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ring, 120/240V
Total Availability: In Stock
Check local availability
Book Price
$3,279.84
Each
Meter Socket, 320 A, 38-3/4 In Overall Height, 13 In Overall Width, 4-13/16 In Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V Ac, Overhead/Underground Feed, 36 LB
$634.73
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
$2,029.94
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,460.97
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Nema 3R, Depends On Selected MCB, 5-Jaw, Sockets:1, 3-PH In, 1-PH Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$1,803.20
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, 200A, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:2, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,266.96
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 2 Sockets, Three-Phase In, Single-Phase Out, Ring Security, 120/208V
$870.21
Eaton Meter Pack, Group Metering, Socket: 125A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V, Number Of Meter Sockets: 2
$1,265.10
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 200A, Aluminum Bus 800 Ampere, No Bypass, Outdoor, Five-Jaws, 2 Sockets, Three-Phase In, Single-Phase Out, Ring Security, 120/208V
$1,306.89
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.61 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 6.46 LB
Available now at Baton Rouge: In Stock
Baton Rouge Availability: In Stock
$105.35
Eaton Main Circuit Breaker, 1000 A, Nema 3R, Single Phase, Three Wire, 120/240 V
$12,066.45
Eaton Meter Pack, Group Metering, Socket: 125A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
$2,678.92
Meter Socket, 200 A, 14.13 In Overall Height, 24.31 In Overall Width, 5.38 In Overall Length, Top/Bottom Mount, 1 Phase, 5 X 5 Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 30 LB
$915.17
4 Term RNGTP LRG CLS PLT LNK Byps
$577.32
Eaton Meter Pack, Group Metering, Socket: 125A, 125A, Bus: 400A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
$2,226.66
6 Term RNGTP 1.25 In Hub Test SW PRWRD Tucson Gas and Electric
$717.32
Meter Socket, 320 A, 38.75 In Overall Height, 4.844 In Overall Length, Surface Mount, Large Hub Opening Hub, 1 Phase, 13 In Overall Width, 5 Jaws, 600 V Ac, Lever Bypass, 35 LB/Ea
$598.91
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
$107.74
Eaton Residential Meter Stack, Amperage Rating: 200A, Socket Rating: 200A, Bus Rating: 800A, Outdoor, Interrupt Rating Depends On Selected Main Circuit Breaker, Single-Phase In/Single-Phase Out, 3 Sockets, Aluminum, Ring, 120/240 Vac
$1,931.41
Eaton Meter Pack, Group Metering, Socket: 200A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
$3,915.73
20
Popularity
Default