Add More Items
View All Quick Selects
Below you can add an image for 'pancake box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pancake Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.136 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$646.41
Per 100
Round Ceiling Pan, Steel, Ivory, 6 Cu.In Capacity, Round, 1/2 In (Bottom) Knockout Size, 7 Knockouts, Ceiling Mount, 1/2 In Height, 4 In Diameter, 39 LB/Ea
$981.15
Electrical Pancake 4/0 Box Flashing Panel
$6.54
Each
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
$553.67
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
$936.65
Saf-T-Pan Fan/Fixture Support Pan
$9.62
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,186.43
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$657.38
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two On Top, and Bottom and One On Back, Pack Of 25
$951.53
<P>10' Nonmetallic Pancake Overfloor Raceway. Accepts Up to 1/2'' Cable Diameter.</P>
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$299.00
Unilets Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (5) 3/4 In GRJS Hub, Cubic Capacity: 7.3 Cu-In, Knockouts: No, Cover Opening: 2.56 In, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 1.94 I
$90.80
Eaton Crouse-Hinds Series DS GFI Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For GFI Receptacles
$16.88
Old Work Box, PVC Material, Blue, 34 Cu.In Capacity, 2 Gang, Rectangular, 4.30 In Length, 4.36 In Width, 3.59 In Height, 37.5 LB/100
$2,181.53
Low Profile Sconce Box. Installs With A 4" Hole Saw On 1/2" or 5/8" Drywall. 5 Cu. In.
$691.34
Low Profile In Box Kit, Brown/Clear, Horizontal Connection Orientation, 7.186 In Width, 4.934 In Height, 1 Gang, 1.541 LB/Ea
$27.98
Low Profile Inbox With Adapter Sleeve For New Brick. Horizontal With Weatherproof While In Use Clear Cover and White Box.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,940.04
Box Extender
$271.17
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
$9.69
Non Metallic Adjustable Floor Box. White With Threaded Plugs. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
$2,726.93
20
Popularity
Default