Add More Items
View All Quick Selects
Below you can add an image for 'snap 2 it connectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90 Degree Snap to It Cable Connector. Zinc Die-Cast For Ac, Mci, HCF, McIa, MCPCS Cable. With Insulated Throat. Cable Range .560 to .610.
Total Availability: In Stock
Check local availability
Book Price
$193.12
Per 100
Connector, Snap-In, PVC, K.O. Size 1/2"
$39.00
Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$143.82
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diameter, Insulated, Snap-In Connection, 0.061 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1-5/8 In Width
$387.00
Connector, Snap-In, PVC, K.O. Size 3/4"
$76.59
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material, 1/2 In Size, 1.445 In Length, 3/8 In Knockout Size, Snap-In Connection, Insulated
$201.98
Retrofit Snap to It MC Cable Connector. Cable Range .405 to .605.
$341.83
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$38.99
NM Cable Connector Zinc Die-Cast. 2 Screw Clamp Type. Handles Combinations Of NM Cable From #14 to #10. Up to 3 NM Cables At One Time. Snap Tight.
$88.74
Connector, 3/8 In Trade Size, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
$295.03
E-Z Lock Snap-In Duplex Connector
$490.02
10MM 2PIN Heavy Duty Snap Connector
$3.09
Each
Hub Connector, 2 In Trade Size, Straight, Insulated, NPT Connection, 2 In Hub Size, 1-15/16 In Height, 3-1/4 In Diameter, 1.02 LB/100
$3,272.22
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat. Has Rectangular End Stop.
$148.62
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.064 LB/Ea
$196.69
Snap-In NM Connector, Strap, Single Screw, Zinc Die Cast, Oval Cable, Size K.O. 1/2 Inch.
$124.00
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$473.67
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
$334.77
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$42.26
20
Popularity
Default