Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
Total Availability: In Stock
Check local availability
Book Price
$26.00
Each
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
$947.17
Per 100
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 In Length, 2.69 In Diameter, 11/16 In Thread Length, 124.00 LB/100
$1,991.35
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.88 In Length, 1.25 In Diameter, Threaded Hub Connection, 3/4 In Thread Size, 0.1 LB/Ea
$1,574.10
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.63 In Length, 1.38 In Width, Vertical Mount, 1.17 LB/Ea
$35.36
Reducing Bushing, Size: 3/4 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06
$258.45
Union, 1 In Trade Size, Uny Model, Zinc Electro-Plated, Threaded Connection, 2.62 In Length, 2 In Diameter, 0.68 LB
$63.14
Features: Configuration Double Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
$923.66
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci
$2,756.00
9
Popularity
Default