Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100
Total Availability: In Stock
Check local availability
Book Price
$454.92
Per 100
120V 10WATTS Per Foot Heat Trace Cable TPR Jacket
$7.74
Each
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/8 IN Outside Diameter, 3/4 IN Hole, 3/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded
$6.31
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Screw, 0.13 lb/EA
$7.52
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/8 IN Outside Diameter, 1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And I
$180.00
Cover, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Screw, 0.18 lb/EA
$10.35
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/4 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM
$2.64
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-7/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM
$9.06
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/4 IN Outside Diameter, 1 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rig
$7.93
9
Popularity
Default