Add More Items
View All Quick Selects
Below you can add an image for 'Unity Manufacturing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 in Mounting Hole Size, 3 in Size, 1 lb
Total Availability: In Stock
Check local availability
Book Price
$18.43
Each
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 in Mounting Hole Size, 1.88 in Size, 1 lb
$17.06
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 lb
$54.25
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3/4 in Mounting Hole Size, 1.56 in Size, 1 lb
$12.38
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 6 in Overall Height, 6 in Overall Width, 0.75 lb
$8.66
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 4 Knockouts, 3 lb
$38.29
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 Knockouts, 4 lb
$52.43
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11 lb
$104.04
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3 lb
$70.13
9
Popularity
Default