Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge, 6S6, 6 WTT, 155 V, 38 LM, 0.75 In Diameter, 1.87 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3.30
Each
Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
$1.94
No longer available or discontinued by the manufacturer.
Ge Rough Service Work Light 75/67 Watt A19 1-Pack
$1.67
Ge Energy-Efficient Halogen 80 Watt PAR38 Floodlight 1-Pack
$14.74
Ge PAR38 Halogen Lamp
$10.11
Gel F18TBX/841/A/Eco 97627 Plug In
$13.52
Ge Ecolux®, 32 WTT, 2700 LM, 4100 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$27.21
Ge Ecolux®, 32 WTT, 2800 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$23.00
Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 25000 HR (3 HR Instant Start), 40000 HR (3 HR Rapid Start) Life In Hour
$9.65
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Life, 6500 K, 32 W, 2750 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$5.69
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; G13 Medium 2 Pin Base; Initial Intensity 2750 Lumen; Color Rendering Index 85; Color Temperature 6500 K; Life 24000 HR; Standard Package 36 Per Case; Ecolux[R] Brand
$11.11
Fluorescent Lamp, 40 W; 22.5 Inch Nominal Length; Shape Designation T12; Style Cool White; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 75; Color Temperature 4100 K; Life 14000 HR
$26.76
F96T12XL/HL41/WM-Circleville C and I Skus In Pulp
$14.30
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1 In Height, 2 or 1 F32T8
$22.46
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR38, Medium Screw Base, 5.31 In Length, 25000 HR Average Life
$29.95
Ge Led PAR30 - Stir
$18.59
Gel LED12DP30RW82740-120 42134 Dire
$19.95
Ge Led Par30
$48.33
Gel LED12G24Q-H/827 Ge Led Plug-In
$24.00
Gel LED12G24Q-V/835 Ge Led Plug-In
$28.87
20
Popularity
Default