560DC2 - 3/8" DC 1 Screw Strap Conn

Bridgeport

  • $1.47 (Each)
  • $1.47 (Each)

  • $73.46 (Per 50)

  • $146.92 (Per 100)

  • $734.60 (Per 500)

Availability: In Stock Locally
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
560DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
560-DC2
Description
3/8" DC 1 Screw Strap Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Single Screw Strap-Type Connection, 1 Conductor, 0.068 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747155603 / 0781747155603 / 00781747155603
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$73.46 (Per 50)
Standard Packaging
$734.60 (Per 500)
Resources
Images
 
 
560DC2 - Small Image
 
560DC2 - Large Image
 
560DC2 - Video
Attachments
 
 
560DC2 - Specification Sheet
Other Links
 
 
560DC2 - Other
 
560DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
7/8 in
Size
3/8
Descriptions
Description
3/8" DC 1 SCREW STRAP CONN
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Single Screw Strap-Type Connection, 1 conductor, 0.068 lb/EA
Features
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
With Tri-Drive Screw
extra long description
BPT 560-DC2 3/8" STRAP-TYPE CONN. S
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Single Screw Strap-Type
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
50 CT;500 PK
Made in USA
yes
angle
180 Deg
Connector Type
Single Screw, Strap Type
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
560-DC2
GTIN
00781747155603
UPC
781747155603
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.068 lb/EA
Weight per each
0.068
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Corrugated or Interlocked Mc or Ac Cable to Box or Enclosure. 14/4(.44" 0 Min) to 10/4 (.61" 0 Max) Mci-A. 12/2 to 10/4 Ac/Mc/Mcia/Hcf/Hcfmci-A 3/8" Fmc. 14/2 - 10/3 Nm Cable
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat