Add More Items
View All Quick Selects
Below you can add an image for 'Controls - Motor Control Starters, Contactors, & Renewal PTS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 1.79A 2.16A 2.53A 2.9A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$135.59
Each
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 4.55 to 7.4 A, 0.2 LB
Check local availability
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 6.75 to 11 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 9.14 to 14 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 14 to 22.8 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 18.7 to 30.7 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 23.5 to 38.5 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 29 to 44.1 A, 0.15 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 33.5 to 45.6 A, 0.2 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 LB
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 62.2 to 84.6 A, 0.2 LB
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 106A 118A 131A 144A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Starter, Nema Starter, Thermal and Fast Trip, Ambient 7.2 to 7.8 A;8.3 to 9.0 A;Non to Comp 6.7 to 7.2 A;8.1 to 8.7 A, 1 Phase, 0.03 LB
$92.50
Eaton A200/B100 Heater, Used With Starter Sizes 1, and 2, A200/B100 Heater, Nema, Ambient .25-.27, .29-.31A, Non-Comp 20.3-22.2, 24.0-26.2A, Used With Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Eaton A200/B100 Heater, Used With Starter Size 2, A200/B100 Heater, Nema, Ambient .25-.27, .29-.31A, Non-Comp 32.1-35.2, 38.0-41.9A, Used With Starter Size 2, Type A and B, Thermal and Fast Trip
Contactor 3P FVNR 12A Frame B 1NO 110/50 120/60 CO
$315.85
IEC Contactor, 3 Poles, 32 A, 110 to 120 V Ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 HZ, 4 In Overall Length, 3.5 In Overall Width, 2 In Overall Height, 1 LB
$205.80
Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 3, 90 MM, Used With Freedom
$787.49
Motor Control Renewal Parts/Accessories- Coil, 120 V Ac, Coil, 2.1 In Overall Width, 3.4 In Overall Length, 3.4 In Overall Height, 35 LB
$472.23
20
Popularity
Default