Add More Items
View All Quick Selects
Below you can add an image for 'Wiring Devices & Connectivity' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Trademaster Wall Plate Jumbo 4GANG 4DECORATOR White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$277.06
Per 100
Combination 20A 125V Tamper-Resistant Duplex Outlet With Two Usb Chargers - White
$43.09
Each
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
$162.96
Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black, Screw Terminal, Cord Mounted, 0.15 LB
$47.31
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
$13.75
Plug, 60 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3.68 In Diameter, 8-13/16 In Length
$486.89
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Thermoset Plastic, Ivory
$70.40
Eaton Decorator Wallplate Adapter, Flush Mount, Light Almond, Blank, Thermoplastic
$621.71
Locking Device Plug, 50 A, 600 V Ac/250 V DC, 3 Poles, 4 Wires, Red/Black, Cold-Rolled Steel, Zinc Plated, 0.68 to 1.13 In (Cord) Diameter, #10 to #6 Awg Wire Size, 0.88 LB
$121.66
Eaton Toggle Switch, 15A, Residential, Wall, 120V, Side Wire, Screw, White, Three-Way
$551.00
Eaton Standard Grade Decorator Switch, Lighted In Off Position, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Maintained, White, Motor Control, Fan, Led, Incand, Florscnt, Halogen, Single-Pole, Thermoplastic 628009
$9.87
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #10 -#2 Awg, 30A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.433-0.985IN (1.10-2.5CM), Male, 10 HP, Nylon, Three-Phase
$129.60
Locking Plug, 50 A, 250 V, 3 Poles, 4 Wires, Black/Red, Zinc Plated, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.44 to 1.06 In (Cord) Diameter, #10 to #6 Awg Wire Size
$101.81
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
$25.90
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Black, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, Light Almond, Tamper Resistant, 3.0 LB
$7.84
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, Ivory, Tamper Resistant, 3.0 LB
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Light Almond, Tamper Resistant, 6.0 LB
$5.54
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 In (L) X 1.224 In (W) X 4.750 In (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 LB
$2,395.46
Flip Weatherproof Cover, 2 Gang, 4.79 In (L) X 1 In (W) X 4.82 In (H), Horizontal Mount/Vertical Mount, Die-Cast Metal Material, Bronze, 0.485 LB
$20.82
20
Popularity
Default