Add More Items
View All Quick Selects
Below you can add an image for 'Telecom - Voice, Data, & Video Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The F4X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 5" (101.6 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24.66
Per Foot
The F4X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 5" (101.6 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
The G1.5X2BL6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Black.
$8.45
Each
The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.
The G3X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 3.0" X 2.0" (76.2. MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$7.98
The G4X4LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 4.0" X 4.0" (101.6 MM X 101.6 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
$14.40
Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2 1/2" Ips.
$21,385.53
Per 100
The Power Rated Inside Corner Fitting Is Used to Efficiently Run Cables Along An Inside Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With The LDPH10 Raceway and Features A Snap-On Installation. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Is Made Of Abs Plastic and Is White.
$5.36
Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$360.70
Through The Door Disconnect Handle 10IN Deep Enclosure
$201.16
Through The Door Disconnect Handle 8IN Deep Enclosure
$201.14
4" 2-Circuit McSnapit
$57.14
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel Material, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$281.02
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 1/8 to 1/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
$629.18
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 9/16 to 3/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
$841.19
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 4", 1/4"-20" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$358.67
Eaton B-Line Series Runway to Rack Support Kit, Used to Secure Cable Runway to Top Angles Of Rack, Mounting Plate, Includes Plate, J Bolts and Hardware, 3" Upright Network Equipment Rack Top Plate Runway Support Kit, Yellow Zinc
$206.30
Eaton B-Line Series Open Frame Racks, Steel, 50 Screws, #12-24 Screw Size, Clear Zinc, Mounting Screws
$50.76
Bradyprinter I3300 Industrial Label Printer Brady Workstation Pwid Software Ste
$1,770.29
Label Printer Kit, 0.75 In Label Width, Portable
$251.42
No longer available or discontinued by the manufacturer.
20
Popularity
Default