Add More Items
View All Quick Selects
Below you can add an image for 'Wiring Devices & Connectivity' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$29.10
Each
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
$9.82
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644689
$16.65
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Light, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
$29.06
Eaton Wallplate, Two-Gang, Decorator, Without Screws, Black
$10.07
Eaton Screwless Wallplate, Screwless, Gray, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Eaton Combination Usb Charger With Receptacle, Tamper Resistant, 15A, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Black, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
$28.20
1-Gang Flat Expandable In-Use Cover, Extra Duty®, Horizontal/Vertical, 16-In-1, Bronze
$1,160.63
Per 100
Lutron Claro Tamper-Resistant Gfci Duplex Receptacle, 15-Amp, Snow
$68.47
20A 125V Self-Test Tamper-Resistant Weather-Resistant Gfci Gray
$32.07
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Gray
$9.56
Power Outlet Angle Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Nacogdoches Availability: In Stock
$118.56
Flanged Outlet 15AMP 125VOLT 10AMP 250VOLT Turnlok
$29.54
No longer available or discontinued by the manufacturer.
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Ceiling Mount, 3/4" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
$167.88
Champ Cover Stan Conduit, Copper Free Aluminum, 1-1/2 In Hub Size, 2.45 LB
$307.31
Eaton Crouse-Hinds Series WLGF Wet Location Cover, Copper-Free Aluminum, Vertical, Gasket, Spring Door Cover, For Gfci Receptacles, Used With FS and FD Device Boxes
$143.32
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT White
$6.58
Power Outlet Angle Plug, 50 A, 250 V Ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 In Diameter, 3.57 In Length, 0.81 LB
$121.72
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
$1,291.17
Radiant 1-Gang Screwless Wall Plate, Brown
$5.10
20
Popularity
Default