0XP6X150 - ABB

0XP6X150 - Pistol Shaft 5.9IN 6X150

Thomas & Betts

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    0XP6X150
    Manufacturer
    Thomas & Betts
    Manufacturer's Part Number
    OXP6X150
    Description
    Pistol Shaft 5.9IN 6X150
    Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch
    Categories
    Renewal Parts - Disconnect Motor Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00662019734200
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $17.88 (each)
    Carton
    $17.88 (1 units)
    Standard Packaging
    $178.80 (10 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    0XP6X150 - Large Image
     
    0XP6X150 - Small Image
     
    0XP6X150 - Small Image
     
    0XP6X150 - Small Image
    Attachments
     
     
    0XP6X150 - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    VERTICAL MOUNT
    Body Material
    CHROME PLATED DIE CAST ZINC
    Brand
    THOMAS & BETTS
    Cam Code
    1
    Color
    BLACK
    Commodity Description
    Disconnect Motor Switches & Accessories
    Description
    PISTOL SHAFT 5.9IN 6X150
    Documents
    Yes
    Enclosure
    NEMA 3/3R/4/4X/12/13, IP65
    Handle Type
    PISTOL
    Height
    6 MM
    Length
    150 MM
    Long Description
    MOUNTING RAIL, SYMMETRIC PROFILE; GALVANIZED STEEL; WHITE; DIN 46277/3 CONSTRUCTION STANDARD; SLOTTED; HOLE/SLOT SIZE 0.71 INCH
    Model
    10250T
    Mounting Depth
    155 TO 185 MM
    Number of Positions
    2
    Operation Type
    MAINTAINED
    Picture
    Yes
    Product Type
    Pistol Shaft 5.9IN 6X150
    Size
    6x6mm
    standard
    RoHS
    Switch Current Rating
    16 TO 125 AMPERE
    Throw
    LEFT-RIGHT 60 DEG
    Type
    Accessories
    Width
    6 MM
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.