We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
A30301080 - ABB

A30301080 - 3P 50A 220V Cont

Abb

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A30301080
    Manufacturer
    Abb
    Manufacturer's Part Number
    A30-30-10-80
    Description
    3P 50A 220V Cont
    3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
    Slang Terms

    Suggest a New Term
    Categories
    Contactors - IEC Contactors  Mark as Incorrect
    Suggest a New Category
    Classification
    Ac Contactors
    UNSPSC
    39121529 - Contactors
    UPC/EAN/GTIN
    662019880150 / 3471522071804 / 00662019880150
    Weight per unit
    1.54 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $328.36 (1 Each)
    Standard Packaging
    $7,880.64 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    A30301080 - Large Image
     
    A30301080 - Large Image
     
    A30301080 - Small Image
     
    A30301080 - Large Image
    Attachments
     
     
    A30301080 - Specification Sheet
    Specifications Sheets
     
     
    A30301080 - Specification Sheet
    Other Links
     
     
    A30301080 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    54x90x108.3mm
    Descriptions
    Description
    3P 50A 220V CONT
    Product Type
    Contactor 240V 60HZ
    Long Description
    3 pole, 55 amp, non-reversing across the line contactor with 230-240V AC coil and 1 NO auxiliary contact
    special features
    Terminal type: Screw terminals
    Manufacturer Information
    Manufacturers Part Number
    A30-30-10-80
    Brand
    ABB
    GTIN
    00662019880150
    UPC
    662019880150
    Taxonomies, Classifications, and Categories
    Category Description
    AC CONTACTORS
    Type
    Contactors
    Packaging
    Weight per each
    1.54
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
    standard
    RoHs, CSA, cUL, CE, GOST, RINA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A30301080

    Type in the slang term you'd like to suggest.

* All prices subject to change.