S201UK1 - ABB

S201UK1 - MCB 1P K 1A 240

Abb

  • $42.52 (for 1 Each)
  • $42.52 (1 Each)
  • $425.20 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S201UK1
    Manufacturer
    Abb
    Manufacturer's Part Number
    S201U-K1
    Description
    MCB 1P K 1A 240
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Breakers Parts and Accessories
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    662019169446 / 4016779619264 / 00662019169446
    Weight per unit
    0.31 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $42.52 (1 Each)
    Standard Packaging
    $425.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Attachments
     
     
    S201UK1 - Specification Sheet
    Images
     
     
    S201UK1 - Small Image
     
    S201UK1 - Large Image
     
    S201UK1 - Large Image
    Other Links
     
     
    S201UK1 - Other
     
    S201UK1 - Other
    Specifications Sheets
     
     
    S201UK1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    1 PH
    Poles
    1 PH
    interrupt rating
    10 kA
    Voltage Rating
    240 VAC
    Dimensions and Weight
    Width
    17.5mm
    Length
    71 Millimeters
    Height
    92mm
    Descriptions
    Description
    MCB 1P K 1A 240
    Product Type
    MCB 1P K 1A 240 BCPD
    Special Features
    DIN Rail Mounting, Finger Safe and Multi-Function Terminals
    Additional Information
    Trip Type
    K
    Manufacturer Information
    Brand
    ABB
    Manufacturers Part Number
    S201U-K1
    GTIN
    00662019169446
    UPC
    662019169446
    Taxonomies, Classifications, and Categories
    Category Description
    INDUSTRIAL BREAKERS PARTS AND ACCESSORIES
    Type
    High Performance MCB, Branch Circuit Protection
    Packaging
    Weight per each
    0.31
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Operating Temperature
    -25 to +55 Degrees Celcius
    Frequency Rating
    50/60 HZ
    Application
    For use as branch protection
    standard
    UL 489, CSA 22.2 No. 5, IEC 60947-2, UL E212323
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    4 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S201UK1

    Type in the slang term you'd like to suggest.

* All prices subject to change.