S203K1 - ABB

S203K1 - 3P 240V 1A Break

Abb

  • $89.76 (for 1 Each)
  • $89.76 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S203K1
    Manufacturer
    Abb
    Manufacturer's Part Number
    S203-K1
    Description
    3P 240V 1A Break
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Supplementary Protector Circui - 3 Pole Supplementary Protector  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Breakers Parts and Accessories
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    662019171449 / 00662019171449
    Weight per unit
    0.98 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $89.76 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    S203K1 - Specification Sheet
    Images
     
     
    S203K1 - Large Image
     
    S203K1 - Small Image
     
    S203K1 - Large Image
    Specifications Sheets
     
     
    S203K1 - Specification Sheet
    Other Links
     
     
    S203K1 - Other
     
    S203K1 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    1 PH
    Voltage Rating
    277/Y480 VAC
    interrupt rating
    6 kA
    Poles
    3 WTT
    Dimensions and Weight
    Width
    52.5mm
    Length
    69 Millimeters
    Height
    88mm
    Descriptions
    Description
    3P 240V 1A BREAK
    Product Type
    MCB 3P K 1A 480Y/277 Supp
    Special Features
    High performance MCB provides compact supplementary, energy limiting, circuit protection
    Additional Information
    Trip Type
    K
    Manufacturer Information
    Manufacturers Part Number
    S203-K1
    Brand
    ABB
    GTIN
    00662019171449
    UPC
    662019171449
    Taxonomies, Classifications, and Categories
    Category Description
    INDUSTRIAL BREAKERS PARTS AND ACCESSORIES
    Type
    High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
    Packaging
    Weight per each
    0.98
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -25 to +55 Degrees Celcius
    Application
    For use as a supplemental protection device
    standard
    UL 1077, CSA 22.2 No. 235, IEC 60898
    Frequency Rating
    50/60 HZ
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S203K1

    Type in the slang term you'd like to suggest.

* All prices subject to change.