24478 - ABC

24478 - 10" Helix 1 3/8 Core

ABC

  • $50.38 (Each)
  • $50.38 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    24478
    Manufacturer
    ABC
    Manufacturer's Part Number
    24478
    Description
    10" Helix 1 3/8 Core
    Core, Pole Line Construction Material and Equipment Application
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Line Construction Material  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $50.38 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    15
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Core
    Long Description
    Core, Pole Line Construction Material and Equipment Application
    Short Description
    Core
    Description
    10" HELIX 1 3/8 CORE
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    24478
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Pole Line Construction Material and Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    15 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 24478

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

E1020053 - 1" 7FT Anchor Rod Trpleye - Techline, Inc

From Techline, Inc,
1" 7FT Anchor Rod Trpleye

$55.83
Each
Item Details