5041 - ABC

5041 - 5/16 Pickle

ABC

  • $26.43 (for 1 Each)
  • $26.43 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5041
    Manufacturer
    ABC
    Manufacturer's Part Number
    5041
    Description
    5/16 Pickle
    Pickle, 5/16 In Overall Length, 5/16 In (L) Size
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Line Construction Material  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $26.43 (1 Each)
    Carton
    $26.43 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    22 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    5/16 in
    Size
    5/16 in (L)
    Descriptions
    Product Type
    Pickle
    Long Description
    Pickle, 5/16 in Overall Length, 5/16 in (L) Size
    Short Description
    Pickle, 5/16
    Description
    5/16 PICKLE
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    5041
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    22 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5041

    Type in the slang term you'd like to suggest.

* All prices subject to change.