J8872 - ABC

J8872 - 5/8X22" Da Bolt

ABC

  • $6.83 (for 1 Each)
  • $6.83 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    J8872
    Manufacturer
    ABC
    Manufacturer's Part Number
    J8872
    Description
    5/8X22" Da Bolt
    Bolt, 5/8 In Diameter, 22 In Length, 1 CT Package Quantity
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.83 (1 Each)
    Carton
    $6.83 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    25 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Diameter
    5/8 in
    Length
    22 in
    Descriptions
    Product Type
    Bolt
    Long Description
    Bolt, 5/8 in Diameter, 22 in Length, 1 CT Package Quantity
    Short Description
    Bolt, 22 in L, 5/8 in Dia., 1 CT
    Description
    5/8X22" DA BOLT
    Additional Information
    package quantity
    1 CT
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    J8872
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    25 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for J8872

    Type in the slang term you'd like to suggest.

* All prices subject to change.