T111686 - 40AMP Buck Boost Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T111686
Manufacturer
Acme Electric
Manufacturer's Part Number
T111686
Description
40AMP Buck Boost Transformer
Acme Electric T-1-11686 Transformer, Encapsulated Core and Coil Buck-Boost, 120/240 V, 12/24 V, 61 Kva/263 Amp: 252 V Line and 240 V Load Buck Voltage, 30.3 Kva/125 Amp: 220 V Line and 242 V Load Boost Voltage, 60 HZ, 1 PH, 250 Amp At 12 V, 125 Amp At 24 V, 115 Deg C Rise, Wire Lead Screw Terminal Connection, 180 Deg C Class H Insulation, Wall Mounting, Nema 3R, 10.31 In Length, 7.13 In Width, 11-1/2 In Height, 3 Kva, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, Ul 506, Ul File Numbe
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503172100 / 00047503172100
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T111686 - Small Image
 
T111686 - Large Image
Attachments
 
 
T111686 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1 PH
Phase
1 PH
connection
Wire Lead Screw Terminal
Dimensions and Weight
Height
11.5 in
Width
78211624817
Length
DIMMER, WALL DIMMER TYPE; ALMOND FINISH; THREE WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; HOMESELECT[T], HUBBELL[R] BRAND
Descriptions
Product Type
TFMR 1PH 3KVA 120X240-12/24
Description
40AMP BUCK BOOST TRANSFORMER
Long Description
Acme Electric T-1-11686 Transformer, Encapsulated Core And Coil Buck-Boost, 120/240 V, 12/24 V, 61 KVA/263 AMP: 252 V Line And 240 V Load Buck Voltage, 30.3 KVA/125 AMP: 220 V Line And 242 V Load Boost Voltage, 60 HZ, 1 PH, 250 AMP At 12 V, 125 AMP At 24 V, 115 DEG C Rise, Wire Lead Screw Terminal Connection, 180 DEG C Class H Insulation, Wall Mounting, NEMA 3R, 10.31 IN Length, 7.13 IN Width, 11-1/2 IN Height, 3 KVA, Steel, Configuration: Primary: Two Winding, Secondary: Two Winding, UL 506, UL File Numbe
Special Features
Encapsulated core and coil; Buck-boost transformers are small single phase transformers designed to reduce (buck) or raise (boost) line voltage from 5 - 20 PCT; The most common example is boosting 208 - 230 V, usually to operate a 230 V motor such as an air-conditioner compressor, from a 208 V supply line; Buck-boost transformers are an economical way to correct a potentially very serious problem; Anytime a line voltage change in the 5 - 20 PCT range is required, a buck-boost transformer should be consider
Additional Information
Output Voltage
110 Volt AC at 50 Hertz/120 Volt AC at 60 Hertz
Secondary Voltage
12/24 VAC
Input Voltage
120/240 VAC
Primary Voltage
120/240 VAC
Insulation Class
180 DEG C Class H
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T111686
GTIN
00047503172100
UPC
047503172100
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Buck-Boost Transformer
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Temperature Rating
40825
Frequency Rating
60 A
Application
For Low Voltage Lighting Or Control Circuitry
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number X3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat