T113077 - 5KVA 120X240-16/32 Transformer

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T113077
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
S10N06A05N
Description
5KVA 120X240-16/32 Transformer
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encap
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/EAN/GTIN
786680103483 / 786680103483 / 00786680103483
Weight per unit
113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
T113077 - Specification Sheet
Images
 
 
T113077 - Small Image
 
T113077 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1/3
Dimensions and Weight
Size
10-3/8 INCH W X 9-7/8 INCH D X 16 INCH H
Descriptions
Product Type
Buck Boost Transformer
extra long description
10-3/8 INCH W X 9-7/8 INCH D X 16 INCH H SIZE; 60 HZ FREQUENCY RATING; 1/3 PHASE(S); INDOOR/OUTDOOR APPLICATION; NEMA 3R ENCLOSURE; 113 LB WEIGHT; ENCAPSULATED, TOTALLY ENCLOSED NON VENTILATED CONSTRUCTION; 5 KVA POWER RATING; 120 X 240 V PRIMARY VOLTAGE; 16/32 V SECONDARY VOLTAGE; 5 POWER RATING IN KVA; 115 DEG C TEMPERATURE RISE; APPLICABLE STANDARD ANSI, IEEE, NEMA ST-20; APPROVAL UL; POWER RATING IN KVA - UOM KVA
Description
5KVA 120X240-16/32 TRANSFORMER
Long Description
BUCK BOOST TRANSFORMER, 10-3/8 INCH W X 9-7/8 INCH D X 16 INCH H SIZE; 60 HZ FREQUENCY RATING; 1/3 PHASE(S); INDOOR/OUTDOOR APPLICATION; NEMA 3R ENCLOSURE; 113 LB WEIGHT; ENCAPSULATED, TOTALLY ENCLOSED NON VENTILATED CONSTRUCTION; 5 KVA POWER RATING
Additional Information
APPLICABLE STANDARD ANSI, IEEE, NEMA ST-20; APPROVAL UL
Commodity Description
Buck & Boost Dry Type Transformers 600v Or Less
Construction
ENCAPSULATED, TOTALLY ENCLOSED NON VENTILATED
Additional Information
Temperature Rise
115 DEG C
Primary Voltage
120 x 240 V
Secondary Voltage
16/32 V
Power Rating in KVA
5 in
Power Rating
5 KVA
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
S10N06A05N
GTIN
00786680103483
UPC
786680103483
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
113 LB
Weight per each
113
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Indoor/Outdoor
Enclosure
NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat