XCE183008N4 - Control Encl

Adalet-PLM

  • $7662.00 (Each)
  • $7,662.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCE183008N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 183008 N4
Description
Control Encl
Explosionproof Control Enclosure 18"W X 30"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063907528 / 00781063907528
Weight per unit
253 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,662.00 (Each)
Resources
Images
 
 
XCE183008N4 - Small Image
 
XCE183008N4 - Large Image
Attachments
 
 
XCE183008N4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
Cover Type
BOLTED
Dimensions and Weight
Depth
12-13/16 INCH
Depth in inch
12.8125
Width
22-7/8 INCH
Width in inch
22.875
Height
34-7/8 INCH
Height in inch
34.875
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 22-7/8 INCH; 34-7/8 INCH; 12-13/16 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 22-7/8 INCH; 22.875 WIDTH IN INCH; 34-7/8 INCH; 34.875 HEIGHT IN INCH; 12-13/16 INCH; 12.8125 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 183008 N4
Model
XCE
GTIN
00781063907528
UPC
781063907528
Packaging
Weight per each
253
Carton
1
Uses, Certifications, and Standards
Mounting
LUG
Approval
UL 1203, CSA C22.2
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat