71A5340500DT - 100W MH 480V Ballast

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A5340500DT
Manufacturer
Advance
Manufacturer's Part Number
192906
Description
100W MH 480V Ballast
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087094099 / 00781087094099
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
71A5340500DT - Specification Sheet
Images
 
 
71A5340500DT - Large Image
 
71A5340500DT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
480/120T
Lamp Type
METAL HALIDE
Dimensions and Weight
Width
1.1
Height
1.14
Length
15.55
Descriptions
extra long description
ADV 192906 MH BAL 100W M90/140 480V
Description
100W MH 480V BALLAST
Product Type
MH Bal 100W M90/140 480V/120T C&C
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Special Features
Suitable for Outdoor; CSA, RoHS
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
100
ANSI Code
M90/140
dimmable
No
start type
Pulse
Manufacturer Information
Manufacturers Part Number
192906
Brand
Advance
GTIN
00781087094099
UPC
781087094099
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Magnetic HID
Packaging
Weight
5.82
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
RoHS Compliant;CSA certificate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat