71A6772001 - 1500W MH Quad Tap Bal

Advance

  • $346.72 (Each)
  • $346.72 (Each)

In-Stock: 9 available locally (Tomball, TX) ( change location)
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
71A6772001
Manufacturer
Advance
Manufacturer's Part Number
509240
Description
1500W MH Quad Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 1500 W, 120/208/240/277 V Ac, 5.72 A;3.29 A;3.04 A;2.57 A, Non Dimmable, 1 Lamps, 6 In Length, 6.7 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +90 °C (Capacitor) Operating Temperature, 14.370 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087677216 / 00781087677216
Weight per unit
31.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.72 (Each)
Stock Availability
Tomball
9 (Check another store)
Houston RDC
0
All Stores
118
Resources
Images
 
 
71A6772001 - Large Image
 
71A6772001 - Large Image
Specifications Sheets
 
 
71A6772001 - Specification Sheet
Attachments
 
 
71A6772001 - Specification Sheet
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
120/208/240/277 V ac
Wattage
1500 W
Ballast Type
Magnetic HID
Current Rating
5.72 A;3.29 A;3.04 A;2.57 A
Number of Lamps
1
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
4.3 in
Length
0.24
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 1500 W, 120/208/240/277 V ac, 5.72 A;3.29 A;3.04 A;2.57 A, Non Dimmable, 1 Lamps, 6 in Length, 6.7 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +90 °C (Capacitor) Operating Temperature, 14.370 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Probe, 1500 W
Special Features
M48 ANSI
Description
1500W MH QUAD TAP BAL
extra long description
ADV 509240 MH BAL 1500W M48 QUAD KI
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Power Factor
0.90
Minimum Operating Temperature
-20 °F (Starting Temperature)
Maximum Operating Temperature
+90 °C (Capacitor)
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
Power Rating
1500
ANSI Code
M48
dimmable
No
Manufacturer Information
Manufacturers Part Number
509240
Brand
Signify Electronics
GTIN
00781087677216
UPC
781087677216
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
14.370 kg
Weight per each
31.56
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6772001.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 71A6772001.

Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Elec...
  • Our Part #: 71A6792001
  • Tomball Availability: 9
  • Total Availability: In Stock
  • MFR Part #: 509240
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($346.72) ·
71A6792001 - Advance By Signify

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$346.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 71A6772001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6772-001 Philips Advance 00781087677216
GEM1500MLTAC5-5 GE Lighting 00043168866989
M1500/480-KIT Osram Sylvania 00046135470950
M1500/MULTI-KIT Osram Sylvania 00046135468087
M1500MLTAC5M500K Universal Lighting Technologies 00768386177708

* All prices subject to change.

Begin Live Chat