71A7801001D - 50W 120/277V HP Bal

Advance

  • $150.43 (Each)
  • $150.43 (Each)
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
71A7801001D
Manufacturer
Advance
Manufacturer's Part Number
193318
Description
50W 120/277V HP Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087081327 / 00781087081327
Weight per unit
4.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.43 (Each)
Resources
Images
 
 
71A7801001D - Large Image
 
71A7801001D - Small Image
Attachments
 
 
71A7801001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/277
Wattage
50
Lamp Type
HPS
Dimensions and Weight
Height
0.87
Width
1.1
Length
15.55
Descriptions
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Description
50W 120/277V HP BAL
Product Type
HPS Bal 50W S68 120/277V Kit
extra long description
ADV 193318 HPS BAL 50W S68 120/277V
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
50
start type
Pulse
ANSI Code
S68
dimmable
No
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193318
GTIN
00781087081327
UPC
781087081327
Taxonomies, Classifications, and Categories
Type
Magnetic HID
Category Description
HID BALLASTS
Packaging
Weight
4.68
Weight per each
4.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat