We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ASB041212BLTPI - ADV

ASB041212BLTPI - 4'-12'120V Sign Ballast

Advance

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ASB041212BLTPI
    Manufacturer
    Advance
    Manufacturer's Part Number
    ASB041212BLTPI
    Description
    4'-12'120V Sign Ballast
    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 1.48 Amp, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 1, 2, Lamp Type: T12 High Output 800MA, Rapid Start
    Slang Terms

    Suggest a New Term
    Categories
    Ballasts - Sign Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Sign Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087000069 / 00781087000069
    Weight per unit
    10.18 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $102.99 (1 Each)
    Carton
    $102.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    ASB041212BLTPI - Large Image
     
    ASB041212BLTPI - Large Image
     
    ASB041212BLTPI - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    110
    Voltage Rating
    120
    Number of Lamps
    2
    Lamp Type
    T12
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Description
    4'-12'120V SIGN BALLAST
    special features
    UL, CSA, RoHS
    Product Type
    Sign Ballast (1-2) T12/Ho 4-12FT 120V
    Long Description
    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 1.48 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 1, 2, Lamp Type: T12 High Output 800mA, Rapid Start
    Additional Information
    Ballast Factor
    0.8
    start type
    Rapid Start
    Wire Type
    SOLID
    Manufacturer Information
    Brand
    Advance
    PHILIPS ADVANCE
    Manufacturers Part Number
    ASB041212BLTPI
    sub brand
    SignPRO
    GTIN
    00781087000069
    UPC
    781087000069
    Taxonomies, Classifications, and Categories
    Type
    Magnetic Fluorescent
    Category Description
    SIGN BALLAST
    Packaging
    Weight per each
    10.18
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60
    Application
    SIGN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Fayetteville

    M-Z

    Location Stock Available
    View Store
    1 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ASB041212BLTPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.