ASB244846BLTPI - ADV

Also in stock

ISB084846EI - Ele SGN (4-6) T12HO 8-48FT 120-277V - Advance By Signify
$136.99Per Each

Advance By Signify
Ele SGN (4-6) T12HO 8-48FT 120-277V


View or Compare

ASB244846BLTPI - 6-800MA T12/Ho 2-4' 120V Sign Ballast

Philips Advance

  • Special Order Item
  • $0.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ASB244846BLTPI
    Manufacturer
    Philips Advance
    Manufacturer's Part Number
    ASB244846BLTPI
    Description
    6-800MA T12/Ho 2-4' 120V Sign Ballast
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ballasts - Sign Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Sign Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087042991 / 00781087042991
    Weight per unit
    21.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    ASB244846BLTPI - Specification Sheet
    Images
     
     
    ASB244846BLTPI - Small Image
     
    ASB244846BLTPI - Large Image
     
    ASB244846BLTPI - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    110 W
    Number of Lamps
    6 in
    Lamp Type
    T12
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Description
    6-800MA T12/HO 2-4' 120V SIGN BALLAST
    Product Type
    Sign Ballast (4-6) T12/Ho 24-48FT 120V
    Special Features
    UL, CSA, RoHS
    Additional Information
    Ballast Factor
    0.8 LB
    total harmonic distortion
    25 A
    start type
    Rapid Start
    Wire Type
    SOLID
    Manufacturer Information
    Brand
    Advance
    PHILIPS ADVANCE
    Manufacturers Part Number
    ASB244846BLTPI
    sub brand
    SignPRO
    GTIN
    00781087042991
    UPC
    781087042991
    Taxonomies, Classifications, and Categories
    Category Description
    SIGN BALLAST
    Type
    Magnetic Fluorescent
    Packaging
    Weight per each
    21.5
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 A
    Application
    SIGN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ASB244846BLTPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.