ICF2S4290CM2LD - 42W CFL 4pin

Advance By Signify

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S4290CM2LD
Manufacturer
Advance By Signify
Manufacturer's Part Number
ICF2S4290CM2LD35M
Description
42W CFL 4pin
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, 90C LD
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Compact Fluorescent Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/EAN/GTIN
781087044025
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Number of Lamps
2 W
Wattage
42 WTT
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Descriptions
Product Type
Ele Ballast (2) 42W CFL (4-Pin) 120-277V
extra long description
ADV ICF2S4290CM2LD35M ELE BALLAST (
Description
42W CFL 4PIN
Long Description
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, 90C LD
Additional Information
Output Type
FIXED
start type
Programmed Start
Manufacturer Information
Brand
Advance By Signify
Manufacturers Part Number
ICF2S4290CM2LD35M
sub brand
SMARTMATE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat