ICF2S42M2BS35M - (2) 42W CFL Elec Bal

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S42M2BS35M
Manufacturer
Signify Electronics
Manufacturer's Part Number
ICF2S42M2BS35M
Description
(2) 42W CFL Elec Bal
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, BS
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087107430 / 00781087107430
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 W
Voltage Rating
277 VAC
Wattage
42 WTT
Lamp Type
CFL
Ballast Type
Electronic Fluorescent
Descriptions
Long Description
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, BS
Description
(2) 42W CFL ELEC BAL
Product Type
Ele Ballast (2) 42W CFL (4-Pin) 120-277V
extra long description
ADV ICF2S42M2BS35M ELE BALLAST (2)
Additional Information
Output Type
FIXED
start type
Programmed Start
Manufacturer Information
Brand
Signify Electronics
sub brand
SMARTMATE
Manufacturers Part Number
ICF2S42M2BS35M
GTIN
00781087107430
UPC
781087107430
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat