ICN1TTP40SC35I - ADV

ICN1TTP40SC35I - (1)40W Elec BLST

Signify Electronics

  • $46.84 (for 1 Each)
  • $46.84 (1 Each)
  • $468.40 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN1TTP40SC35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    ICN1TTP40SC35I
    Description
    (1)40W Elec BLST
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Compact Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087065433 / 00781087065433
    Weight per unit
    0.92 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $46.84 (1 Each)
    Standard Packaging
    $468.40 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Attachments
     
     
    ICN1TTP40SC35I - Specification Sheet
     
    ICN1TTP40SC35I - Specification Sheet
    Images
     
     
    ICN1TTP40SC35I - Large Image
     
    ICN1TTP40SC35I - Small Image
     
    ICN1TTP40SC35I - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Wattage
    40 W
    Lamp Type
    CFL
    Voltage Rating
    277 VAC
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Description
    (1)40W ELEC BLST
    Product Type
    Ele Dim Ballast (1)F54T5HO 120-277V M PK
    Special Features
    UL, CSA, RoHS
    Additional Information
    total harmonic distortion
    10 W
    Ballast Factor
    78598846579
    start type
    Instant Start
    Wire Type
    SOLID
    Manufacturer Information
    Manufacturers Part Number
    ICN1TTP40SC35I
    sub brand
    CENTIUM
    Brand
    Signify Electronics
    GTIN
    00781087065433
    UPC
    781087065433
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Electronic Fluorescent
    Packaging
    Weight per each
    0.92
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 West Wichita

    A-L

    Location Stock Available
    View Store
    1 Bentonville
    View Store
    2 Hutchinson

    M-Z

    Location Stock Available
    View Store
    2 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN1TTP40SC35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.