ICN2S40N35I - (2) F40T12 120-277V Elec Bal

Advance

  • $38.72 (Each)
  • $38.72 (Each)

  • $387.20 (Per 10)

In-Stock: 5 available locally (Brownwood, TX) (change location)
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
ICN2S40N35I
Manufacturer
Advance
Manufacturer's Part Number
198697
Description
(2) F40T12 120-277V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087074879 / 00781087074879
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.72 (Each)
Standard Packaging
$387.20 (Per 10)
Stock Availability
Brownwood
5 (Check another store)
DFW RDC
14
All Stores
713
Resources
Images
 
 
ICN2S40N35I - Large Image
 
ICN2S40N35I - Small Image
Specifications Sheets
 
 
ICN2S40N35I - Specification Sheet
Attachments
 
 
ICN2S40N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.26 A
Voltage Rating
277 V ac
Number of Lamps
2
Wattage
40
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.3 in
Height
1 in
Descriptions
Product Type
Fluorescent Ballast
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps
Long Description
Fluorescent Ballast, Rapid, 40 W, 277 V ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 kg/EA
Special Features
Suitable for Outdoor
Description
(2) F40T12 120-277V ELEC BAL
extra long description
ADV 198697 ELE BALLAST (2) F40T12 1
Additional Information
For Bulb Type
T12
total harmonic distortion
10 %
Standards Met
UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant
Power Factor
0.98
package quantity
1 CT;10 PK
Made in USA
yes
start type
Rapid Start
# of lamps
2
Ballast Factor
0.85
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
198697
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087074879
UPC
781087074879
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
0.187 kg/EA
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 713

Location search:
These alternate items can be purchased instead of ICN2S40N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S40N35I, though they may not be 100% alike.

2X F40T12, HPF, 120-277V, Electronic
  • Our Part #: KTEB240UVTPPIC
  • Brownwood Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-240-UV-TP-PIC-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($267.50) ·
KTEB240UVTPPIC - Keystone Technologies

Brownwood Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat