ICN2S86SC35I - ADV

ICN2S86SC35I - F96T8 2 Lamp Ho Ballast

Signify Electronics

  • $62.35 (for 1 Each)
  • $62.35 (1 Each)
  • $623.50 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN2S86SC35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    ICN2S86SC35I
    Description
    F96T8 2 Lamp Ho Ballast
    Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087138458 / 00781087138458
    Weight per unit
    1.2999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $62.35 (1 Each)
    Standard Packaging
    $623.50 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    116 Each
    Resources
    Specifications Sheets
     
     
    ICN2S86SC35I - Specification Sheet
    Images
     
     
    ICN2S86SC35I - Small Image
     
    ICN2S86SC35I - Large Image
     
    ICN2S86SC35I - Large Image
    Attachments
     
     
    ICN2S86SC35I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    86 W
    Voltage Rating
    277 V ac
    277 VAC
    Current Rating
    1.52 A
    Number of Lamps
    2 W
    Lamp Type
    T8 HO
    Material, Color, and Finish
    Housing Material
    Metal
    Dimensions and Weight
    Length
    9.5 in
    Width
    1.7 in
    Height
    1.18 in
    Descriptions
    Description
    F96T8 2 LAMP HO BALLAST
    Product Type
    Fluorescent Ballast
    Ele Dim Ballast (1)F28T5 120-277V Mid PK
    Long Description
    Fluorescent Ballast, Programmed, 86 W, 277 V ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 kg/EA
    Features
    Centium T8 High Output Solution for Cold Environments
    Short Description
    Fluorescent Ballast, Programmed Start, 86 W, 2 Lamps
    Special Features
    Suitable for Outdoor
    Additional Information
    For Bulb Type
    T8 Ho
    start type
    Programmed Start
    PROGRAMMED START
    Power Factor
    0.99
    Ballast Factor
    1
    total harmonic distortion
    10 %
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    package quantity
    1 CT;10 PK
    Made in USA
    Yes
    output
    FIXED
    housing
    SMALL CAN
    Manufacturer Information
    Manufacturers Part Number
    ICN2S86SC35I
    Brand
    Philips Advance
    Signify Electronics
    PHILIPS ADVANCE
    sub brand
    Centium
    CENTIUM
    GTIN
    00781087138458
    UPC
    781087138458
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Packaging
    Weight
    0.577 kg/EA
    Weight per each
    1.2999
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    50 Hz;60 Hz
    50/60 W
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    1 Amarillo
    View Store
    7 Bossier City
    View Store
    5 San Antonio RDC
    View Store
    5 Springdale
    View Store
    9 Tulsa
    View Store
    24 West Wichita

    A-L

    Location Stock Available
    View Store
    4 Clovis
    View Store
    2 Dumas
    View Store
    3 Hutchinson
    View Store
    5 Leesville

    M-Z

    Location Stock Available
    View Store
    1 Natchitoches
    View Store
    4 New Braunfels
    View Store
    1 Plano
    View Store
    2 Pryor
    View Store
    2 San Marcos
    View Store
    3 Shreveport
    View Store
    1 Terrell
    View Store
    1 Waco
    View Store
    4 Weatherford
    View Store
    31 Wichita


  • Substitutes

    No Substitute Items found for ICN2S86SC35I.

    Similar Items

    Listed below you'll find similar and potential substitutes for ICN2S86SC35I.
    • ICN2S8635I - Ele Ballast (2) F96T8/Ho 120-277V - Advance By Signify
      View Larger

      ICN2S8635I - Advance By Signify

      Ele Ballast (2) F96T8/Ho 120-277V

      • MFR Part #: ICN2S8635I
      • Nacogdoches Availability: 0 Each
      • Total Availability: 3 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 6 Each ($474.48) ·

      Book Price
      $79.08
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN2S86SC35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.