ICN3P32N35M - 120-277V Elec Bal

Advance

  • $27.18 (Each)
  • $27.18 (Each)

  • $815.40 (Per 30)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
ICN3P32N35M
Manufacturer
Advance
Manufacturer's Part Number
109116
Description
120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091500 / 00781087091500
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.18 (Each)
Standard Packaging
$815.40 (Per 30)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
60
All Stores
1,224
Resources
Images
 
 
ICN3P32N35M - Large Image
 
ICN3P32N35M - Large Image
Attachments
 
 
ICN3P32N35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.71-0.31
Voltage Rating
120-277
Number of Lamps
3
Wattage
87-85
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.74
Height
3.94
Width
5.12
Descriptions
Description
120-277V ELEC BAL
Long Description
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Special Features
IntelliVolt 120-277V, Parallel Lamp Operation
Product Type
Ele Ballast (3) F32T8 120-277V
extra long description
ADV 109116 ELE BALLAST (3) F32T8 12
Additional Information
Minimum Starting Temperature
-20
total harmonic distortion
<=10
Ballast Factor
0.88
Power Factor
0.98
start type
Instant
ANSI Code
N/A
dimmable
Non Dimmable
Manufacturer Information
Brand
Advance
Manufacturers Part Number
109116
GTIN
00781087091500
UPC
781087091500
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Availability
Status
Inactive
Packaging
Weight per each
0.86
Carton
1
Package
30
Uses, Certifications, and Standards
Frequency Rating
50to60
Mounting
8.9
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,224

Location search:
These alternate items can be purchased instead of ICN3P32N35M.
Jump To:

Similar Items

Similar items are close alternatives to ICN3P32N35M, though they may not be 100% alike.

3 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
  • MFR Part #: KTEB-332-UV-IS-N-P-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($241.20) ·
KTEB332UVISNPDP - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$24.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat