ICN3TTP40SC35I - (3) 40W CFL (4-Pin) 120-277V Elec Bal

Advance

  • $56.59 (Each)
  • $56.59 (Each)

  • $565.90 (Per 10)

In-Stock: 3 available locally (Hutchinson, KS) (change location)
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
ICN3TTP40SC35I
Manufacturer
Advance
Manufacturer's Part Number
518829
Description
(3) 40W CFL (4-Pin) 120-277V Elec Bal
The Smart Choice For Maximum Flexibility Reduces Sku Requirements and Inventory Costs;Enhances Wiring Accuracy and Ease Of Assembly/Installation;Eliminates Interference With Infrared Systems, Anti-Theft Devices, or Other Electronic Equipment Offering Maximum Versatility, The Philips Advance Family Of Smartmate Ballasts For 4-Pin Compact Fluorescent Lamps Drive A Broad Range Of Quad and Triple-Tube, Circline, 2D, and Long Twin-Tube Lamps. Smartmate Ballasts’ Energy Efficient Design, Compact and Lightweight
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087065099 / 00781087065099
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.59 (Each)
Standard Packaging
$565.90 (Per 10)
Stock Availability
Hutchinson
3 (Check another store)
West Wichita
13
All Stores
29
Resources
Images
 
 
ICN3TTP40SC35I - Large Image
 
ICN3TTP40SC35I - Large Image
Specifications Sheets
 
 
ICN3TTP40SC35I - Specification Sheet
Attachments
 
 
ICN3TTP40SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Number of Lamps
3
Wattage
40
Lamp Type
CFL
Current Rating
0.83 A
Shape
FT40W/2G11
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
1.7 in
Height
1.18 in
Length
9.5 in
Descriptions
Long Description
Ballast, Programmed, 40 W, 277 V ac, 0.83 A, FT40W/2G11 Shape, Non Dimmable, 3 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.568 kg/EA
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Product Type
Ballast
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Short Description
Ballast, 40 W, 277 VAC, Metal, 3 Lamps
Description
(3) 40W CFL (4-PIN) 120-277V ELEC BAL
extra long description
ADV 518829 ELE BALLAST (3) 40W CFL
Additional Information
Ballast Factor
0.88
total harmonic distortion
10 %
start type
Programmed Start
Wire Type
SOLID
For Bulb Type
CFL
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Warranty
5 yr
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
518829
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087065099
UPC
781087065099
Taxonomies, Classifications, and Categories
Type
Electronic Fluorescent
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.568 kg/EA
Weight per each
1.28
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater West Wichita Area

Location Stock Available
Hutchinson
3 View Store
West Wichita
13 View Store

Distribution Centers

Location Stock Available
Tyler
8 View Store

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available
Roswell
1 View Store
Shreveport
3 View Store

* All prices subject to change.

Begin Live Chat