ICN3TTP40SC35I - ADV

ICN3TTP40SC35I - (3) 40W CFL (4-Pin) 120-277V Elec Bal

Signify Electronics

  • $34.99 (for 1 Each)
  • $34.99 (1 Each)
  • $349.90 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN3TTP40SC35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    ICN3TTP40SC35I
    Description
    (3) 40W CFL (4-Pin) 120-277V Elec Bal
    Ballast, Programmed, 40 W, 277 V Ac, 0.83 A, FT40W/2G11 Shape, Non Dimmable, 3 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.568 KG/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Compact Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087065099 / 00781087065099
    Weight per unit
    1.28 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $34.99 (1 Each)
    Carton
    $34.99 (1 Each)
    Standard Packaging
    $349.90 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    82 Each
    Resources
    Specifications Sheets
     
     
    ICN3TTP40SC35I - Specification Sheet
    Attachments
     
     
    ICN3TTP40SC35I - Specification Sheet
     
    ICN3TTP40SC35I - Specification Sheet
    Images
     
     
    ICN3TTP40SC35I - Large Image
     
    ICN3TTP40SC35I - Small Image
     
    ICN3TTP40SC35I - Large Image
     
    ICN3TTP40SC35I - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 V ac
    277 VAC
    Current Rating
    0.83 A
    Shape
    FT40W/2G11
    Number of Lamps
    3 W W
    Wattage
    40 WTT
    Lamp Type
    CFL
    Material, Color, and Finish
    Housing Material
    Metal
    METAL
    Dimensions and Weight
    Length
    9.5 in
    Width
    1.7 in
    Height
    1.18 in
    Descriptions
    Product Type
    Ele Dim Ballast(2)F32T8 120-277V Mid PK
    Ballast
    Long Description
    Ballast, Programmed, 40 W, 277 V ac, 0.83 A, FT40W/2G11 Shape, Non Dimmable, 3 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.568 kg/EA
    Features
    Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
    Short Description
    Ballast, 40 W, 277 VAC, Metal, 3 Lamps
    Special Features
    Energy Efficient Design;Compact and Lightweighthousing
    UL, CSA, RoHS
    Description
    (3) 40W CFL (4-PIN) 120-277V ELEC BAL
    Additional Information
    For Bulb Type
    CFL
    Power Factor
    0.98
    start type
    Programmed Start
    Instant Start
    total harmonic distortion
    10 %
    10 W
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant;CEC
    Warranty
    5 yr
    package quantity
    1 CT;10 PK
    Made in USA
    Yes
    Ballast Factor
    0.88 lb
    Wire Type
    SOLID
    Manufacturer Information
    Manufacturers Part Number
    ICN3TTP40SC35I
    Brand
    Signify Electronics
    Philips Advance
    PHILIPS ADVANCE
    sub brand
    Centium
    CENTIUM
    GTIN
    00781087065099
    UPC
    781087065099
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Electronic Fluorescent
    Packaging
    Weight
    0.568 kg/EA
    Weight per each
    1.28
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    50 to 60 Hz
    60 WTT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Amarillo
    View Store
    4 Austin RDC
    View Store
    6 Baton Rouge
    View Store
    14 Springdale
    View Store
    7 Tyler
    View Store
    26 West Wichita

    A-L

    Location Stock Available
    View Store
    2 Borger
    View Store
    12 Houston
    View Store
    2 Hutchinson

    M-Z

    Location Stock Available
    View Store
    2 Rome


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN3TTP40SC35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.