IMH70GBLS - 70W MH Bal

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH70GBLS
Manufacturer
Signify Electronics
Manufacturer's Part Number
IMH70GBLSM
Description
70W MH Bal
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 70, GBLS
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
781087041871 / 00781087041871
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
IMH70GBLS - Specification Sheet
Images
 
 
IMH70GBLS - Small Image
 
IMH70GBLS - Large Image
 
IMH70GBLS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Voltage Rating
277 VAC
Wattage
70 WTT
Ballast Type
Electronic HID
Lamp Type
MH
Descriptions
Product Type
Ele MH Bal 70W M139/M143 120-277 50/60HZ
extra long description
ADV IMH70GBLSM ELE MH BAL 70W M139/
Description
70W MH BAL
Long Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic HID, Voltage: 120-277, Wattage: 70, GBLS
Additional Information
Output Type
FIXED
Circuit Type
LOW FREQUENCY
ANSI Code
M139/143
start type
PULSE START
Manufacturer Information
Manufacturers Part Number
IMH70GBLSM
Brand
Signify Electronics
sub brand
E-VISION
GTIN
00781087041871
UPC
781087041871
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.94
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat