IZT154D35M - F54T5HO, 54W, 120/277V

Advance By Signify

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT154D35M
Manufacturer
Advance By Signify
Manufacturer's Part Number
IZT154D35M
Description
F54T5HO, 54W, 120/277V
Ballast, Electronic, Mark Vii, Dimming, Starting Method: Programmed Start, Lamp Type: T5 Ho 54W, Frequency: 50/60, Voltage Rating: 120-277, Number Of Lamps: 1, Dimming, High Power Factor
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Fluorescent Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/EAN/GTIN
781087134641
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IZT154D35M - Small Image
 
IZT154D35M - Large Image
 
IZT154D35M - Large Image
Attachments
 
 
IZT154D35M - Specification Sheet
 
IZT154D35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 W
Voltage Rating
277 VAC
Lamp Type
T5 HO
Dimensions and Weight
Height
1 W
Length
8U
Width
PADDLE SWITCH, PADDLE HANDLE TYPE; 0.8 INCH W X 1.52 INCH D X 1.136 INCH H SIZE; 0.45 INCH TOGGLE LENGTH; DPDT CONTACT CONFIGURATION; MOMENTARY/MAINTAINED OPERATION TYPE; UL, CSA, CE APPROVAL; 125/250 VAC, 24 VDC VOLTAGE RATING
Descriptions
Product Type
Ele Dimming Ballast (1) F54T5HO 120-277V
extra long description
ADV IZT154D35M ELE DIMMING BALLAST
Description
F54T5HO, 54W, 120/277V
Long Description
BALLAST, ELECTRONIC, MARK VII, DIMMING, STARTING METHOD: PROGRAMMED START, LAMP TYPE: T5 HO 54W, FREQUENCY: 50/60, VOLTAGE RATING: 120-277, NUMBER OF LAMPS: 1, DIMMING, HIGH POWER FACTOR
Additional Information
Ballast Factor
1 W
Power Factor
HIGH
Power Rating
54 WTT
start type
Programmed Start
dimmable
Yes Yes/No
Manufacturer Information
Brand
Advance By Signify
Manufacturers Part Number
IZT154D35M
sub brand
Mark 7
Availability
Manufacturer Status
Inactive
Packaging
Weight
1 W
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 W
Application
Lighting Luminaire Component
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat