LEDINTA0024V41F0 - ADV

LEDINTA0024V41F0 - 100W Led DRVR 120/230/277V

Signify Electronics

  • $68.00 (for 1 Each)
  • $68.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LEDINTA0024V41F0
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    LEDINTA0024V41FOM
    Description
    100W Led DRVR 120/230/277V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ballasts - Led Emergency Drivers  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    39111801 - Lamp ballasts
    UPC/GTIN
    781087045268 / 00781087045268
    Weight per unit
    1.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $68.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    14 Each
    Resources
    Attachments
     
     
    LEDINTA0024V41F0 - Specification Sheet
     
    LEDINTA0024V41F0 - Specification Sheet
    Images
     
     
    LEDINTA0024V41F0 - Large Image
     
    LEDINTA0024V41F0 - Small Image
     
    LEDINTA0024V41F0 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100 WTT
    Voltage Rating
    277 VAC
    Lamp Type
    LED 0
    Descriptions
    Description
    100W LED DRVR 120/230/277V
    Product Type
    Xitanium 100W 4.1A 24V Intellivolt M PK
    Manufacturer Information
    Manufacturers Part Number
    LEDINTA0024V41FOM
    sub brand
    XITANIUM
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    GTIN
    00781087045268
    UPC
    781087045268
    Packaging
    Weight per each
    1.44
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LED Driver
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Henderson

    Distribution Centers

    Location Stock Available
    View Store
    1 Amarillo
    View Store
    1 Odessa
    View Store
    1 Tulsa

    A-L

    Location Stock Available
    View Store
    1 Humble
    View Store
    4 Lawton

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LEDINTA0024V41F0

    Type in the slang term you'd like to suggest.

* All prices subject to change.