RC2S200TPI - 2-96PG17HO 120 Bal

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC2S200TPI
Manufacturer
Advance
Manufacturer's Part Number
RC2S200TPI
Description
2-96PG17HO 120 Bal
00781087221822|0007810|00781087221822|78108722182|22182|RC2S200TP1|RC2S200TPI|Signify Lamps RC2S200TP1|Signify Lamps RC2S200TPI|Signify Lighting RC2S200TP1|Signify Lighting RC2S200TPI|Signify Luminaires RC2S200TP1|Signify Luminaires RC2S200TPI|Signify North America Corp RC2S200TP1|Signify North America Corp RC2S200TPI|Signify RC2S200TP1|Signify RC2S200TPI|Signifylamps RC2S200TP1|Signifylamps RC2S200TPI|Signify?Philipslamp RC2S200TP1|Signify?Philipslamp Rc2s200tpi
Slang Terms

Suggest a New Term
Categories
Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087221822 / 00781087221822
Weight per unit
14.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
200
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Mag Ballast (2)F96T12/Vho 120V Ic Pack
Description
2-96PG17HO 120 BAL
Long Description
00781087221822|0007810|00781087221822|78108722182|22182|RC2S200TP1|RC2S200TPI|Signify Lamps RC2S200TP1|Signify Lamps RC2S200TPI|Signify Lighting RC2S200TP1|Signify Lighting RC2S200TPI|Signify Luminaires RC2S200TP1|Signify Luminaires RC2S200TPI|SIGNIFY NORTH AMERICA CORP RC2S200TP1|SIGNIFY NORTH AMERICA CORP RC2S200TPI|Signify RC2S200TP1|Signify RC2S200TPI|SIGNIFYLAMPS RC2S200TP1|SIGNIFYLAMPS RC2S200TPI|SIGNIFY?PHILIPSLAMP RC2S200TP1|SIGNIFY?PHILIPSLAMP RC2S200TPI
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
0.8
start type
Rapid Start
total harmonic distortion
20
Power Factor
HIGH
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
RC2S200TPI
Brand
Advance
GTIN
00781087221822
UPC
781087221822
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Magnetic Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
L(2.860) x W(0.960) x H(1.000)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat