V2S110TP - 2-85W T12/Ho 277V Rapid Start Bal

Philips Advance

  • $93.10 (Each)
  • $93.10 (Each)

  • $558.60 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2S110TP
Manufacturer
Philips Advance
Manufacturer's Part Number
V2S110TPI
Description
2-85W T12/Ho 277V Rapid Start Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 277 Vac, Input Amps: 0.75 Amp, Ballast Factor: 0.98, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 2, Lamp Wattage: 87, Lamp Type: Rapid Start, High Output, Total Harmonic Distortion: <20 Percent
Slang Terms

Suggest a New Term
Categories
Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087107522 / 00781087107522
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.10 (Each)
Standard Packaging
$558.60 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
V2S110TP - Small Image
 
V2S110TP - Large Image
Attachments
 
 
V2S110TP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0