ALF212 - 2-1/2" Alu Flexible Conduit 25'

Southwire

  • $6.41 (Each)
  • $6.41 (Each)

  • $160.37 (Per 25)

  • $641.49 (Per 100)

In-Stock: 6 available locally (Hot Springs, AR) ( change location)
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
ALF212
Manufacturer
Southwire
Manufacturer's Part Number
55106001
Description
2-1/2" Alu Flexible Conduit 25'
Flexible Conduit, 2-1/2 In Trade Size, 2.86 to 3.06 In Conduit Outer Diameter, 2.5 In Conduit Inner Diameter, 25 FT Length, Aluminum, 15 In Bend Radius, 65 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042935 / 00032886042935
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.41 (Each)
Reel
$160.37 (Per 25)
Stock Availability
Hot Springs
6 (Check another store)
Little Rock
0
All Stores
4,602
Resources
Images
 
 
ALF212 - Large Image
 
ALF212 - Small Image
Attachments
 
 
ALF212 - Specification Sheet
Other Links
 
 
ALF212 - Other
 
ALF212 - Other
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
Aluminum
Dimensions and Weight
Diameter
2-1/2"
Length
25 ft
Descriptions
Description
2-1/2" ALU FLEXIBLE CONDUIT 25'
Extra Long Description
SWC 55106001 FMC-RWA 2-1/2" 25C
Long Description
Flexible Conduit, 2-1/2 in Trade Size, 2.86 to 3.06 in Conduit Outer Diameter, 2.5 in Conduit Inner Diameter, 25 ft Length, Aluminum, 15 in Bend Radius, 65 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 2-1/2 in x 25 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Additional Information
Bend Radius
15 in
Conduit Inner Diameter
2.5 in
Conduit Outer Diameter
2.86 to 3.06 in
Made In USA
yes
Outside Diameter
2960
Package Quantity
25 CT
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106001
GTIN
00032886042935
UPC
032886042935
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
65 lb/100 ft
Weight per each
0.93
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,602

Location search:

* All prices subject to change.

Begin Live Chat